Beli blower motor di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. AS ONE Biohazard Box (Infectious Waste Box) For Solids Only
    Mulai

    Rp2.599.900

    AS ONE Biohazard Box (Infectious Waste Box) For Solids Only
    atribut:
    • AS ONE Part Number: 8-9742-02
    • External Dimensions (mm): W340×D320×H460
    • Material: Outer box/K6 reinforced core cardboard, transparent bag/metallocene-blended high-strength polyethylene
    • Specification: biohazard mark orange
    • Set Content: Outer box, transparent bag (90L), binding band
  2. Hagihara Industries Karung Pemilahan Sampah
    Mulai

    Rp159.900

    Hagihara Industries Karung Pemilahan Sampah
    Deskripsi:
    A disposable type that has excellent oil resistance and chemical resistance and is larger than the size of sandbags. Separated collection bag according to the complicated contents of garbage separation With string
    atribut:
    • Capacity (L): 65
    • Material: Polypropylene (PP)
    • Length (mm): 1000
    • Thickness (mm): 0.5
    • Width (mm): 600
  3. Hagihara Industries Karung Serbaguna 209
    Mulai

    Rp959.900

  4. TOOL ROOM SUPERABRASIVE Diamond Cut-Off
    Mulai

    Rp4.999.900

    TOOL ROOM SUPERABRASIVE Diamond Cut-Off
    atribut:
    • UNSPSC: 31160000
  5. SAZANAMI Karung
    Mulai

    Rp42.900

    SAZANAMI Karung
    Deskripsi:
    Karung plastik (woven bags) merupakan kemasan berwujud kantong yang merupakan hasil anyaman berbentuk melingkar (circular weaved Polypropylene).Karung plastik merupakan pengganti karung goni yang semula digunakan untuk kemasan berbagai bahan baku / hasil bumi.Karena berbahan ringan dan lebih tahan terhadap air dibandingkan goni, karung plastik dalam kurun waktu singkat telah menggantikan fungsi karung goni di berbagai jenis usaha produksi.
  6. Hagihara Industries Karung Serbaguna
    Mulai

    Rp1.299.900

    Hagihara Industries Karung Serbaguna
    atribut:
    • LxW: 900x600mm
  7. TRUSCO Karung Serbaguna
    Mulai

    Rp1.499.900

    TRUSCO Karung Serbaguna
    Deskripsi:
    -This industrial waste bag is optimum for organizing and discarding miscellaneous things at work site and construction site.-Value pack type including 100 pieces per set.-Can be used as trash bag or waste material bag in construction site, civil engineering work site, painting site, etc.
    atribut:
    • Color: Beige
  8. Non Brand Karung Custom Printing
    Mulai

    Rp4.299.900

    Non Brand Karung Custom Printing
    atribut:
    • Size (cm): 56x90
    • Type: 10-10
    • Custom Printing: 2 Warna
  9. Hagihara Industries Karung Tanah PE
    Mulai

    Rp189.900

    Hagihara Industries Karung Tanah PE
    atribut:
    • Material: Body: Polyethylene (PE)
    • Vertical (mm): 620
    • Horizontal (mm): 480
  10. Non Brand Karung Plastik Print Multifugsi
    Mulai

    Rp8.900

    Non Brand Karung Plastik Print Multifugsi
    Deskripsi:
    Karung serbaguna yang dapat anda gunakan untuk menyimpan hasil dan bahan baku industri, ekspedisi, dan lain-lain.
    atribut:
    • Size (cm): 65x105
    • Material: Polypropylene
  11. TRUSCO Karung Jaring Kuat
    Mulai

    Rp119.900

    TRUSCO Karung Jaring Kuat
    Deskripsi:
    -Skeleton type strong bag that allows waste segregation identification by transparency and color.-Has excellent strength and can store up to about 70kg.-Contains UV agent(UV ray deterioration prevention agent).-For keeping materials such as clamps and for segregating waste.
    atribut:
    • LengthxWidth: 620x480mm
    • Capacity: 20L
  12. OneMed Safety Box (Tempat Sampah)
    Mulai

    Rp36.900

    OneMed Safety Box (Tempat Sampah)
    Deskripsi:
    Box kotak bahan recycled board yang kuat , tidak tembus tusukan jarum, tahan air untuk tempat pembuangan sampah limbah medis seperti jarum suntik, dsb.Merk OneMedVolume 12.5 Liter, dilengkapi tali gantungan.
    atribut:
    • Marketing Authorization Number of KEMENKES RI: AKD 20902510235
  13. monotaro.id Karung Goni
    Mulai

    Rp45.900

    monotaro.id Karung Goni
    Deskripsi:
    Apabila kamu merupakan produsen kopi, pemilik cafe/restauran, produsen palawija, cokelat, ataupun pemain ekspor impor barang serupa yang membutuhkan karung goni baru untuk kebutuhan packaging/kemasan ramah lingkungan/dekorasi.
    atribut:
    • Color: Brown
  14. Deli Load Sand Bag (Pemberat Pergelangan Kaki)
    Mulai

    Rp96.900

    Deli Load Sand Bag (Pemberat Pergelangan Kaki)
    atribut:
    • Color: Random Color (Blue, Pink, Gray)
  15. Non Brand Karung Multifungsi
    Rating:
    100% of 100
    (1)
    Mulai

    Rp6.900

    Non Brand Karung Multifungsi
    Deskripsi:
    Karung serbaguna yang dapat anda gunakan untuk menyimpan hasil dan bahan baku industri, ekspedisi, dan lain-lain.
    atribut:
    • Material: Polypropylene
  16. Fort Thermostat Mekanis
    Mulai

    Rp76.900

    Fort Thermostat Mekanis
    atribut:
    • Voltage (V): AC/DC 110-250
    • Max. Contact Switch (A): 10
    • Temperature Setting (°C): 0 to +60
  17. FASCO Direct Drive Blower HVAC AC Motor
    Mulai

    Rp4.699.900

    FASCO Direct Drive Blower HVAC AC Motor
    Deskripsi:
    Permanent split capacitor (PSC) direct drive blower HVAC AC motors have a capacitor that decreases the amount of power consumed for a given load making them more energy efficient than shaded pole motors. They provide smooth, soft, start-ups in fans, blowers, and other compatible HVAC equipment.
    atribut:
    • UNSPSC: 26101602
    • Body Dia. (in): 5-5/8
    • Bolt Circle Dia. (in): 5-1/4
    • Duty cycle: Continuous
    • Frame: 48
    • Frequency (Hz): 60
    • Ins. Class: B
    • Lead Length (in): 26
    • Length Less Shaft (in): 4-5/8
    • Maximum Ambient Temperature (°C): 40
    • Motor Application: HVAC/R
    • Motor Bearings: Sleeve
    • Motor Design: Permanent Split Capacitor
    • Motor Frame Material: Steel
    • Motor Mounting Position: All Angle
    • Motor Mounting Type: Stud
    • Motor Service Factor: 1
    • Motor Shaft Rotation: CW/CCW
    • Motor Sub Application: Direct Drive Fan/Blower
    • Motor Thermal Protection: Auto
    • Mounting Stud Location: 4/Shaft End
    • Nameplate RPM: 1,075
    • No. of Speeds: 3
    • Number of Shafts: 1
    • Phase: Single
    • Resilient Ring Dia. (in): 2-1/2
    • Shaft Dia.: 1/2
    • Shaft Length (in): 6
    • Standards: CSA Certified; UL Recognized
    • Stud Size: #8-32
    • Usable @ 200V: No
  18. Merck Millipore Direct-Q Pure Water Generation Unit Directly Connected To The Tap Water
    Mulai

    Rp229.999.900

    Merck Millipore Direct-Q Pure Water Generation Unit Directly Connected To The Tap Water
    atribut:
    • Size (mm): 290x420x540
    • Specific Resistance Value (MΩ/cm): 18
    • Volume of Collecting Water (L/minute): 0.5
    • Connecting Supply Water (inch): 1/2 stop valve, 1/2 PT tube connections or chemical water plug (tap water faucet)
    • Supply Water Pressure (MPa): 0.1 - 0.3
    • Package Size (mm): 435x570x730
    • Power Supply: 100 - 230V 50/60Hz 0.7A
    • Tank Capacity (L) : 6
Daftar Harga blower motor Terbaru October 2026
AS ONE Biohazard Box (Infectious Waste Box) For Solids OnlyRp2.599.900
Hagihara Industries Karung Pemilahan SampahRp159.900
Hagihara Industries Karung Serbaguna 209Rp959.900
TOOL ROOM SUPERABRASIVE Diamond Cut-OffRp4.999.900
SAZANAMI KarungRp42.900
Hagihara Industries Karung SerbagunaRp1.299.900
TRUSCO Karung SerbagunaRp1.499.900
BenPlast Karung PlastikRp189.900
Non Brand Karung Custom PrintingRp4.299.900
Hagihara Industries Karung Tanah PERp189.900

Data diperbarui pada 10/10/2026 (Harga belum termasuk PPN)

Halaman Terkait